CCFE 3 SB
Description
CCFE 3 SB LOAD RUNNER, HEX/CROWN/ECCENTRIC/SEAL (SMARTCATALOG)
Part # 0009204400
BDI # 25968787
Features
Roller Width - Inch:
1.75
Thread Size:
1 1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CYR 3 S
Description
CYR 3 S LOAD RUNNER, YOKE/SEALED (SMARTCATALOG)
Part # 0009221900
BDI # 25968990
Features
Roller Width - Inch:
1.751
Roller Width - Millimeter:
44.475
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seal
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239594
FLRY-3
Description
FLRY-3 LOAD RUNNER ; 3" ROLLER DIA 1" BORE 1-3/4" WIDE FLAT
Part # FLRY-3
BDI # 737046
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat With Flange
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239529
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239512