MRJ1.3/4J
Description
MRJ1.3/4J CYLINDRICAL ROLLER BEARING ; 1-3/4" BOREX4-1/4" ODX1-1/16" W
Part # MRJ1.3/4J
BDI # 1191095
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454120
Number of Rows of Rollers:
Single Row
LJT1.1/4M
Description
LJT1.1/4M ANGULAR CONTACT BALL BEARING ; 1-1/4" BOREX2-3/4" ODX11/16" 1-ROW
Part # LJT1.1/4M
BDI # 1190089
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255040
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT1.1/8M
Description
LJT1.1/8M ANGULAR CONTACT BALL BEARING ; 1-1/8" BOREX2-1/2" ODX5/8" 1-ROW
Part # LJT1.1/8M
BDI # 1190090
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255013
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT2M
Description
LJT2M ANGULAR CONTACT BALL BEARING ; 2" BOREX4" ODX13/16" 1-ROW
Part # LJT2M
BDI # 1190097
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255048
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
LJT2.1/4M
Description
LJT2.1/4M ANGULAR CONTACT BALL BEARING ; 2-1/4" BOREX4-1/2" ODX7/8" 1-ROW
Part # LJT2.1/4M
BDI # 1190096
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
4.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255021
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)