Features
Pitch Diameter - Inch:
1.337
Inch - Metric:
Inch
Outside Diameter - Inch:
1.317
Face Width - Millimeter:
15.011
Face Width - Inch:
0.591
Belt Pitch:
1/5 Inch
Pitch Diameter - Millimeter:
33.96
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9.525
Belt Style:
XL
Features
Pitch Diameter - Inch:
2.507
Inch - Metric:
Inch
Outside Diameter - Inch:
2.477
Face Width - Millimeter:
19.609
Face Width - Inch:
0.772
Belt Pitch:
3/8 Inch
Pitch Diameter - Millimeter:
63.678
Mounting Method:
Rough Bore
Belt Width - Millimeter:
12.7
Belt Style:
L
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
215MT25BF-F0.250
Description
215MT25BF F0.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 215MT25BF-F0.250
BDI # 923330
Features
Pitch Diameter - Inch:
1.316
Inch - Metric:
Metric
Outside Diameter - Inch:
1.271
Face Width - Millimeter:
30.963
Face Width - Inch:
1.219
Belt Pitch:
5 MM
Pitch Diameter - Millimeter:
33.426
Mounting Method:
Finished Bore
Belt Width - Millimeter:
25
Belt Style:
5M-25
Features
Pitch Diameter - Inch:
3.342
Inch - Metric:
Inch
Outside Diameter - Inch:
3.288
Face Width - Millimeter:
33.503
Face Width - Inch:
1.319
Belt Pitch:
1/2 Inch
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Belt Style:
H