SY-24-S
Description
SY-24-S CAM FOLLOWER BEARING ; YOKE TYPE 0.75" RLR DIA FLAT SURFACE
Part # SY-24-S
BDI # 21481775
Features
Roller Width - Inch:
0.5
Roller Width - Millimeter:
12.7
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Roller Diameter - Inch:
0.75
Other Features:
Full Complement | Xtenda Stainless Steel | H1 Food Grade Grease | Synthetic Seal
Rolling Element:
Needle Bearing
NYR-48
Description
NYR-48-A CAM FOLLOWER BEARING ; YOKE TYPE 1.5" RLR DIA FLAT SURFACE
Part # NYR-48
BDI # 21481808
Features
Roller Width - Inch:
0.875
Roller Width - Millimeter:
22.225
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Self Lubricating | Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Rolling Element:
Plain Bearing
CYNB-64-S
Description
CYNB-64-S CAM FOLLOWER ; YOKE 2" ROL DIA .625" BORE 1.25" ROLR WD
Part # CYNB-64-S
BDI # 21973500
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seal
Rolling Element:
Needle Bearing
PHRY-250-A
Description
PHRY-250-A YOKE ROLLER ; 2.5" OD X .75" ID X 1.567" W
Part # PHRY-250-A
BDI # 22465238
Features
Roller Width - Inch:
1.5
Roller Width - Millimeter:
38.1
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
End Plug | Black Oxide Coating | Synthetic Seal
Global Part Number GPN:
0
PHRY-300-A
Description
PHRY-300-A YOKE ROLLER ; 3" OD X 1.75" ID X 1" W
Part # PHRY-300-A
BDI # 22465240
Features
Roller Width - Inch:
1.75
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
End Plug | Black Oxide Coating | Synthetic Seal
Global Part Number GPN:
0