MMC2308
Description
MMC2308 CARTRIDGE ROLLER BEARING ; 3-1/2" BORE 6-3/4" OD 3-7/16" WID
Part # 10409407
BDI # 18145406
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Self Aligning | Normal Duty | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
CSEB22455H
Description
CSEB22455H CARTRIDGE ROLLER BEARING ; 3-7/16" BORE 6.194" OD 3-7/16" WID
Part # 10421014
BDI # 580062
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.194
Length Thru Bore - Millimeter:
111.125
Length Thru Bore - Inch:
4.375
Other Features:
Double Row | Extended Inner Race | Separable Outer Race | Spring Locking | Single Set Screw
Housing Style:
Cartridge Unit
Housing Material:
Steel
Mounting Method:
Concentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
LSE307BRHATL
Description
LSE307BRHATL CYL RLR BEARING HOUSING ; 3-7/16" BORE 7" OD 5.4" W
Part # LSE307BRHATL
BDI # 20348521
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
75
Length Thru Bore - Inch:
2.953
Other Features:
Single Row | Split Roller | Light Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
03BC100MGRAT
Description
03BC100MGRAT CARTRIDGE BEARING ; EXTRA HEAVY DUTY 100MM
Part # COP.03BC100MGRAT
BDI # 24715222
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
12.126
Length Thru Bore - Millimeter:
136
Length Thru Bore - Inch:
5.354
Other Features:
Single Row | Split Roller | Extra Heavy Duty | Aluminum Seal
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Length Thru Bore - Millimeter:
102.362
Length Thru Bore - Inch:
4.03
Other Features:
Double Row
Housing Style:
Cartridge Unit
Housing Material:
Cast Steel
Mounting Method:
Eccentric Collar
Rolling Element:
Spherical Roller Bearing
Expansion / Non-expansion:
Non-Expansion