01BC560MEXLAB
Description
01BC560MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 560MM POR
Part # 01BC560MEXLAB
BDI # 24714493
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
30.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC530MEXLAB
Description
01BC530MEXLAB CARTRIDGE BEARING ; MEDIUM DUTY 530MM POR
Part # 01BC530MEXLAB
BDI # 24714489
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
29.752
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Expansion
01BC2200GRLAB
Description
01BC2200GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 22" POR
Part # 01BC2200GRLAB
BDI # 24714431
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
01BC2100GRLAB
Description
01BC2100GRLAB CARTRIDGE BEARING ; MEDIUM DUTY 21" POR
Part # 01BC2100GRLAB
BDI # 24714427
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
29.75
Length Thru Bore - Millimeter:
168
Length Thru Bore - Inch:
6.614
Other Features:
Single Row | Split Roller | Medium Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion
02BC2000GRLAB
Description
02BC2000GRLAB CARTRIDGE BEARING ; HEAVY DUTY 20" POR
Part # 02BC2000GRLAB
BDI # 24714812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
31
Length Thru Bore - Millimeter:
226
Length Thru Bore - Inch:
8.898
Other Features:
Single Row | Split Roller | Heavy Duty | Grease Groove
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Rolling Element:
Cylindrical Roller Bearing
Expansion / Non-expansion:
Non-Expansion