PHC 200H-1X5MTR
Description
PHC 200H-1X5MTR ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 200H-1X5MTR
BDI # 1280175
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHC 200SH-1X10FT
Description
PHC 200SH-1X10FT ROLLER CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 200SH-1X10FT
BDI # 1280230
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
High Strength
Internal Special Features:
No
PHC 200SH-1X5MTR
Description
PHC 200SH-1X5MTR ROLLER CHAIN ; NON-RETURNABLE
Part # PHC 200SH-1X5MTR
BDI # 1280231
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
High Strength
Internal Special Features:
No
PHC 200H-1O/L
Description
PHC 200H-1O/L CHAIN OFFSET LINK ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHC 200H-1O/L
BDI # 1280814
Features
Roller Width - Inch:
1.49
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Offset Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
PHS 200-1BH21
Description
PHS 200-1BH21 SPROCKET ; NON-RETURNABLE
Part # PHS 200-1BH21
BDI # 1292136
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Rough Bore