Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MR1310EX
Description
MR1310EX CYLINDRICAL ROLLER BEARING ; 50 MM ID X 110 MM OD
Part # MR1310EX
BDI # 1223786
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452828
Number of Rows of Rollers:
Single Row
MA1211EL
Description
MA1211EL CYLINDRICAL ROLLER BEARING ; 55 MM ID X 100 MM OD X 21 MM W OPEN
Part # MA1211EL
BDI # 17147997
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452563
Number of Rows of Rollers:
Single Row
RA1572EBL
Description
RA1572EBL CYLINDRICAL ROLLER BEARING ; 44.988MM ID 100.035MM OD 39.688MM W OPEN
Part # RA1572EBL
BDI # 17149342
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.938
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453949
Number of Rows of Rollers:
Single Row
NU315EAT2XC3
Description
NU315EAT2XC3 CYL RLR BRG ; 75MMX160MMX37MM
Part # NU315EAT2XC3
BDI # 1227192
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453838
Number of Rows of Rollers:
Single Row