Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Page 1 of 11

Next

Compare
D450;056T17F5348

COMPARE

D450;056T17F5348

Description
D450 ; 056T17F5348 BRAKE AC MOTOR ; 1/3HP 1725RPM TEFC 56C 3PH 208-230/460V

MARATHON MOTORS

Part # D450

BDI # 22326830

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.6
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 1.5 To 1.6/0.8 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
D452;056T17F5349

COMPARE

D452;056T17F5349

Description
D452 ; 056T17F5349 BRAKE AC MOTOR ; 1/2HP 1725RPM TEFC 56C 3PH 208-230/460V

MARATHON MOTORS

Part # D452

BDI # 22326832

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 2.3 To 2.4/1.2 Ampere | 4 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
056B17D15550

COMPARE

056B17D15550

Description
056B17D15550 GENERAL PURPOSE MOTOR ; 3/4HP 1725/1425RPM DP 56C 1/60/120/240V

MARATHON MOTORS

Part # E269A

BDI # 22325956

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K069;056T17D3307

COMPARE

K069;056T17D3307

Description
K069 ; 056T17D3307 GP AC MOTOR ; 2HP 1725/1425 DP 56HZ 3PH 208-230/460V

MARATHON MOTORS

Part # K069

BDI # 22326706

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6.2 To 6.2/3.1 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
G141;056T17D5346

COMPARE

G141;056T17D5346

Description
G141 ; 056T17D5346 FAN/BLOWER MOTOR ; 3/4HP 1725RPM DP 56 3/60/208-230/460V

MARATHON MOTORS

Part # G141

BDI # 22326722

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1725/1425
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 6.56
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.9 To 3/1.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY