GT5001;143TTFR16048
Description
GT5001 ; 143TTFR16048 PUMP AC MOTOR ; 1HP 1800RPM TEFC 143JMV 3/60/200V
Part # GT5001
BDI # 22327687
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8 Ampere | 4 Poles
Mounting Method:
Round Frame