Features
Enclosure:
XPFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
13.85
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Other Features:
Tru-Metric | High Efficient | Aluminum Frame
Global Part Number GPN:
593156
00736ES3HSA80LR
Description
00736ES3HSA80LR DEFINITE PURPOSE MOTOR ; SAW ARBOR
Part # 00736ES3HSA80LR
BDI # 959780
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
7-1/2HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593551
.5518EP3EAL80
Description
.5518EP3EAL80 GENERAL PURPOSE MOTOR ; POR
Part # .5518EP3EAL80
BDI # 958337
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
50/60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Tru-Metric | High Efficient | Aluminum Frame
Global Part Number GPN:
593147
00336ES3ESA80SR
Description
00336ES3ESA80SR MULTIPURPOSE AC MOTOR ; 3HP 80S FRM 3600RPM 208-230/460VAC
Part # 00336ES3ESA80SR
BDI # 959258
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.181
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
30
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Definite Purpose | Saw Arbor | Standard Efficient
Global Part Number GPN:
593039