113643.00
Description
113643.00 HVAC/FAN MOTOR ; 1/2-1/4HP 1725/1140RPM 56H 230V 1PH
Part # 113643.00
BDI # 554699
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800/1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1/2HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Resilient