U001A;143TTGN6526
Description
U001A ; 143TTGN6526 EP MOTOR ; 1HP 1800RPM EPFC 143T 3/60/230/460V
Part # U001A
BDI # 22327715
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1765/1465
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3/1.7 Ampere | 4 Poles
Mounting Method:
Rigid