EM2513T
Description
EM2513T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EM2513T
BDI # 127173
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
01518OT3E254TF3
Description
01518OT3E254TF3 GENERAL PURPOSE MOTOR ; ODP-NEMA PR.
Part # 01518OT3E254TF3
BDI # 960203
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient | F3 Mount
Global Part Number GPN:
593647
EM2506T
Description
EM2506T GENERAL PURPOSE AC MOTOR ; 7.5HP 1180 230/460 3PH 60HZ 254T OPSB
Part # EM2506T
BDI # 127169
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM2513T-8
Description
EM2513T-8 GENERAL PURPOSE AC MOTOR ; 15HP 1770RPM 3PH 60HZ 254T 3948M OPSB F1
Part # EM2513T-8
BDI # 127175
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EFM2513T
Description
EFM2513T GENERAL PURPOSE AC MOTOR ; 15HP 1765RPM 3PH 60HZ 254T 3948M OPSB F2
Part # EFM2513T
BDI # 126916
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted