OB3204V1
Description
OB3204V1 AC MOTOR ; 2HP 1725RPM ODP 56HZ 1/60/200-230/460V
Part # OB3204V1
BDI # 22335835
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.874
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.2
Overall Length - Inch:
8.19
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.8/3.4 Ampere | 4 Poles
Mounting Method:
Rigid