CECP83580T-4
Description
CECP83580T-4 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 3PH 60HZ 143 TC 0516M TEFC F
Part # CECP83580T-4
BDI # 125699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VECP3583T-4
Description
VECP3583T-4 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143TC 0524M TEFC
Part # VECP3583T-4
BDI # 130803
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.38
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
CECP83583T-4
Description
CECP83583T-4 GENERAL PURPOSE AC MOTOR ; 1.5HP 3450RPM 3PH 60HZ 143 TC 0524M TEFC
Part # CECP83583T-4
BDI # 125701
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CECP83581T-4
Description
CECP83581T-4 SEVERE DUTY MOTOR ; 1HP 1765RPM 3PH 60HZ
Part # CECP83581T-4
BDI # 125700
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
1LE24211AA112GA3
Description
1LE24211AA112GA3 LOW VOLTAGE MOTOR ; 1HP 3600RPM SD100 IEEE841 460V 143TC
Part # 1LE24211AA112GA3
BDI # 23373899
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Severe Duty | Cast Iron Frame
Mounting Method:
C-Face