EL11318
Description
EL11318 GENERAL PURPOSE AC MOTOR ; 1HP 1750RPM 1PH 60HZ 56H 3528LC OPEN F1
Part # EL11318
BDI # 21812023
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.75
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
34-7104Z737
Description
34-7104Z737 DC MOTOR ; .33HP 3450RPM DC 56H 3413D OPEN F1 N
Part # 34-7104Z737
BDI # 20108353
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.5
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.33HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | F1 Face
RB1154AV1
Description
RB1154AV1 FAN/BLOWER MOTOR ; 1-1/2HP 1725 1425 56H 1PH 115/208-230V
Part # RB1154AV1
BDI # 22335915
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 4 Poles
Mounting Method:
Resilient
RB1204AV1
Description
RB1204AV1 FAN/BLOWER MOTOR ; 2HP 1725RPM OPEN 56H 1/60/115/208-230V
Part # RB1204AV1
BDI # 22335917
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 19.6/9.8 Ampere | 4 Poles
Mounting Method:
Resilient