D107;048S17D2017
Description
D107 ; 048S17D2017 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48Y 1/60/115V
Part # D107
BDI # 22325797
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 3.6 Ampere | 4 Poles
Mounting Method:
Resilient
GF2014
Description
GF2014 AC MOTOR ; 1/6HP 1725RPM OPEN 48/56 1/60/115V
Part # GF2014
BDI # 22334399
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.9 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.4
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 4.9 Ampere | 4 Poles
Mounting Method:
Rigid