E2004A;145TTFR16331
Description
E2004A ; 145TTFR16331 GP AC MOTOR ; 1-1/2HP 1800RPM TEFC 145TC 3/60/230/460V
Part # E2004A
BDI # 22328193
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid