Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
X512;056T11O15511

COMPARE

X512;056T11O15511

Description
X512 ; 056T11O15511 CONDENSER FAN MOTOR ; 3/4HP 1140RPM OPAO 56HZ 3PH 208-230/460V

MARATHON MOTORS

Part # X512

BDI # 22326566

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1170/960
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 2.7 To 3/1.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY