34-6196-3865
Description
34-6196-3865 DC MOTOR ; .75/1HP 1750 TERPM DC D80D 34
Part # 34-6196-3865
BDI # 24512104
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1750
Shaft Diameter - Millimeter:
18.999
Overall Length - Inch:
16.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
1HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
Rigid | B35 Face
33-2370Z135
Description
33-2370Z135 DC MOTOR ; .18/.25HP 1750 1/MIN TERPM DC D71D 3
Part # 33-2370Z135
BDI # 20106326
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.552
Sync RPM:
1750
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
11.6
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.18 | 1/4HP
Base to Center Height - Millimeter:
71.12
Mounting Method:
Rigid | B35 Face
34-6830-3950G1
Description
34-6830-3950G1 DC MOTOR ; .37 KW 1750RPM DC D71D 3420P TEFC B35 N
Part # 34-6830-3950G1
BDI # 20176706
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
1750
Shaft Diameter - Millimeter:
13.995
Overall Length - Inch:
14.64
Current:
DC
Inch - Metric:
Inch
Horse Power:
0.37HP
Base to Center Height - Millimeter:
76.2
Mounting Method:
Rigid | B35 Face