01EBCF300MGRAT
Description
01EBCF300MGRAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBCF300MGRAT
BDI # 22988899
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
130.175
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4
01EBCF300MEXAT
Description
01EBCF300MEXAT FLANGE BLOCK UNIT ; ENCHANCED MEDIUM DUTY 300MM
Part # COP.01EBCF300MEXAT
BDI # 22988897
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
130.175
Nominal Bolt Circle Diameter Round - Inch:
9.5
Housing Configuration:
2 Piece Split
Other Features:
Enhanced Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
241
Number of Mounting Holes:
4
MSE1200BXHFRSS
Description
MSE1200BXHFRSS FLANGE BLK CYL RLR BRG ; POR 12" BORE EXPANSION W/SEAL
Part # MSE1200BXHFRSS
BDI # 22814329
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
193
Nominal Bolt Circle Diameter Round - Inch:
27.9
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
8 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
708
Number of Mounting Holes:
8
LSM300BRHFKPS
Description
LSM300BRHFKPS FLANGE BLK CYL RLR BRG ; POR 300MM BORE RETAINED W/SEAL
Part # LSM300BRHFKPS
BDI # 22811488
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
143
Nominal Bolt Circle Diameter Round - Inch:
24.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
626
Number of Mounting Holes:
4
LSM300BRHFRSS
Description
LSM300BRHFRSS FLANGE BLK CYL RLR BRG ; POR 300MM BORE RETAINED W/SEAL
Part # LSM300BRHFRSS
BDI # 22811494
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
143
Nominal Bolt Circle Diameter Round - Inch:
24.6
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Light Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
626
Number of Mounting Holes:
4