UKF213-38
Description
UKF213-38 FLANGED BLOCK BEARING ; 2-3/8" 4-BOLT ADAPT MOUNT
Part # 2101028991
BDI # 18134071
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.024
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
211
Number of Mounting Holes:
4
UKF211-50MM
Description
UKF211-50MM FLANGED BLOCK BEARING ; 50MM SHAFT 4-BOLT ADAPT MOUNT
Part # 2101028987
BDI # 18134558
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
59
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
4
UKFC210-45MM
Description
UKFC210-45MM FLANGED BLOCK BEARING ; 4-BLT PLTD W/ADAP-45MM
Part # 2101029063
BDI # 18134102
Features
Cartridge Pilot Diameter - Inch:
4.331
Cartridge Pilot Diameter - Millimeter:
110
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
UKF211-31
Description
UKF211-31 FLANGED BLOCK BEARING ; 1-15/16" 4-BOLT ADAPT MOUNT
Part # 2101028985
BDI # 18134556
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.928
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
184
Number of Mounting Holes:
4
UKF210-45MM
Description
UKF210-45MM FLANGED BLOCK BEARING ; 45MM SHAFT 4-BOLT ADAPT MOUNT
Part # 2101028983
BDI # 18134554
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
157
Number of Mounting Holes:
4