8316G024AC208/60
Description
8316G024AC208/60 SOLENOID VALVE ; 1/2 X 5/8 3NC BRASS 17.1/F
Part # 8316G024AC208/60D
BDI # 20696168
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.2 Cv Factor | 5/8" Orifice Size | Normally Closed | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
4.31
Voltage:
208/60 VAC
8221G003AC208/60
Description
8221G003AC208/60 SOLENOID VALVE ; 1/2 X 9/16 2NC BRASS 6.1 /F
Part # 8221G003AC208/60D
BDI # 20693454
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
3.5 CV Factor | 9/16 Inch Orifice Size | Water Fluid | 18 Inch Lead
Overall Length - Inch:
3.418
Voltage:
208/60 VAC
8320G194 AC208/60
Description
8320G194 AC208/60 SOLENOID VALVE ; 1/4 X 3/32 3NO BRASS 10.1/F
Part # 8320G194AC208/60D
BDI # 20696930
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Open | Air - Inert Gas - Water - Light Oil Fluid | Lead Length 457 MM
Overall Length - Inch:
3.125
Voltage:
208/60 VAC
8210G008AC208/60
Description
8210G008AC208/60 SOLENOID VALVE ; 1-1/4"X1-1/8" 2NC BRASS 6.1W
Part # 8210G008AC208/60D
BDI # 20691528
Features
Port Type:
1-1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
15 Cv Factor | 1-1/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.66
Voltage:
208/60 VAC
8222G005AC208/60
Description
8222G005AC208/60 SOLENOID VALVE ; 3/4 X 1/2 2NC BRASS 10.1/H
Part # 8222G005AC208/60D
BDI # 20693664
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.6 Cv Factor | 1/2" Orifice Size | Steam Fluid | In/Out Position
Overall Length - Inch:
4.2
Voltage:
208/60 VAC