06F22C2140AAF4C15
Description
06F22C2140AAF4C15 SOLENOID VALVE ; POR
Part # 06F22C2140AAF4C15
BDI # 1477002
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Flow Control | Solenoid
Actuation:
Solenoid - Air Pilot
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/2" NPT Conduit | 18" Leads
Voltage:
220/50 VAC | 240/60 VAC
JSF8316G076AC240/60,220/50
Description
JSF8316G076AC240/60,220/50 VALVE, SOLENOID 3/4 X 11/1 3NO BRASS 6.1/F W (SMARTCATALOG)
Part # JSF8316G076AC240/60,220/50
BDI # 27187297
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Diaphragm | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.8 Cv Factor | 11/16" Orifice Size | Normally Open | Ambient Temperature 0 To 52 Deg C | Class F - High Temperature - Spade Terminal
Overall Length - Inch:
4.955
Voltage:
220/50 VAC | 240/60 VAC
8320G186AC240/60 220/50
Description
8320G186AC240/60 220/50 SOLENOID VALVE ; 1/4" X 1/8" 3NC BRASS 10.1/F W
Part # 8320G186AC240/60 220/50
BDI # 20696852
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
220/50 VAC | 240/60 VAC
EF8030G003MBAC240/60,220/50D
Description
EF8030G003MBAC240/60,220/50D VALVE, SOLENOID 3/4 X 3/4 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # EF8030G003MBAC240/60,220/50D
BDI # 27168439
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5 Cv Factor | 3/4" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | Explosion Proof
Overall Length - Inch:
3.545
Voltage:
220/50 VAC | 240/60 VAC
8320G176MBMOAC240/60,220/50D
Description
8320G176MBMOAC240/60,220/50D VALVE, SOLENOID 1/4 X 1/8 3U BRASS 17.1/F W (SMARTCATALOG)
Part # 8320G176MBMOAC240/60,220/50D
BDI # 27239796
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Universal Operation | Direct Acting | Ambient Temperature 0 To 52 Deg C | Mounting Bracket | Manual Operator
Overall Length - Inch:
3.385
Voltage:
220/50 VAC | 240/60 VAC