4TH7NCX50FT
Description
4TH7NC X50FT HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7 50/PACK
Part # 44671170
BDI # 1108647
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
2 Synthetic Fiber Braid | Bend Radius 1.3 Inch | Burst Pressure 11000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
6.35
Color:
Orange
8TH7NCX50FT
Description
8TH7NC X50FT HYDRAULIC HOSE ; TH7NC NON CONDUCTIVE SAE 100R7 40/PACK
Part # 44671206
BDI # 1117579
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange
6TH7NC 250FT/CARTON
Description
6TH7NC XCTN HYDRAULIC HOSE ; 1" HOSE ID
Part # 44671173
BDI # 1113780
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.64
Outside Diameter - Millimeter:
16.256
Other Features:
2 Synthetic Fiber Braid | Bend Radius 2 Inch | Burst Pressure 9000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
9.525
Color:
Orange
TIUB05YR-33
Description
TIUB05YR-33 POLYURETHANE TUBING ; 1/8" ID 3/16" OD 100FT ORANGE
Part # TIUB05YR-33
BDI # 17955084
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.188
Outside Diameter - Millimeter:
4.775
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 0.6 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
3.175
Color:
Orange
Product Name:
Tubing
8TH7NC 250FT/CARTON
Description
8TH7NC XCTN HYDRAULIC HOSE ; 1/2" HOSE ID
Part # 44671175
BDI # 1117580
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
2 Synthetic Fiber Braid | Bend Radius 3 Inch | Burst Pressure 8000 PSI
Typical Use:
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Inside Diameter - Millimeter:
12.7
Color:
Orange