Features
Port Type:
1/8" NPTF
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
18" Flying Leads Wire Length | Non-Locking Manual Operator | Grommet
Overall Length - Inch:
2.441
Voltage:
12 VDC
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
4 Port | 4 way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
48" Wire Length | Non-Locking Manual Operator | Grommet
Overall Length - Inch:
2.441
Voltage:
12 VDC
35A-AAA-DFAA-1BA
Description
35A-AAA-DFAA-1BA SOLENOID VALVE ; 1/8" NPTF 12V DC 1.8 W 0.17 CV INLINE
Part # 35A-AAA-DFAA-1BA
BDI # 21445773
Features
Port Type:
1/8" NPTF
Number of Ports/Way:
3 Port | 3 way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Manual | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
18" Flying Leads
Overall Length - Inch:
1.102
Voltage:
12 VDC