Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
34.925
Face Width - Inch:
1.375
Pitch:
10 DP
Other Features:
9 Degree 5 Minute Helix Angle | Without Hub | With Keyway
Global Part Number GPN:
667133
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Pitch:
12 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666882
Pressure Angle:
14-1/2 Degree
H1086 RH
Description
H1086 RH GEAR WORM ; 7/8" BORE 2" PITCH DIA 6 DP 2-1/2" FACE
Part # 12974
BDI # 162270
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
6 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666867
Pressure Angle:
14-1/2 Degree
HL1066
Description
HL1066 GEAR WORM ; 5/8" BORE 1-1/4" PITCH DIA 10 DP 2" FC
Part # 13008
BDI # 162287
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
10 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666756
Pressure Angle:
14-1/2 Degree
Features
Gear Style:
Worm Only
Pitch Diameter - Inch:
1.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
8 DP
Other Features:
Without Hub | With Keyway
Global Part Number GPN:
666971
Pressure Angle:
14-1/2 Degree