Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Without Hub | 20CGB Change Gear Bushing Bore 7/16 | With 2 Keyways
Global Part Number GPN:
670972
Pressure Angle:
14.5
GA38
Description
GA38 CHANGE SPUR GEAR ; 20DP 38T 2.9" OD 7/16" BUSH ID 3/8" FC
Part # 10074
BDI # 161211
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
1.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Other Features:
Plain Style | Type A | Without Hub | With 2 Keyways
Global Part Number GPN:
668024
Pressure Angle:
14.5
38T20P20-6M4
Description
38T20P20-6M4 SPUR GEAR, 5/16" ACETAL (SMARTCATALOG)
Part # 38T20P20-6M4
BDI # 26277027
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.9
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
48.26
38T20P20-6B4
Description
38T20P20-6B4 SPUR GEAR, 5/16" ACETAL (SMARTCATALOG)
Part # 38T20P20-6B4
BDI # 26270330
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.9
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
48.26
38T20P20-6P4
Description
38T20P20-6P4 SPUR GEAR, 5/16" ACETAL (SMARTCATALOG)
Part # 38T20P20-6P4
BDI # 26274128
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
1.9
Inch - Metric:
Inch
Material:
Acetal
Face Width - Millimeter:
9.525
Face Width - Inch:
0.375
Pitch:
20 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
48.26