1/2X500FT PLANT MASTER 250 RED
Description
1/2X500 PLANT 250 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041331
BDI # 18201738
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.81
Outside Diameter - Millimeter:
20.574
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 5 Inch
Typical Use:
Agriculture | Construction | Industry | In-Plant Operation | Light Agricultural Spraying | Mining | Vehicle Repair
Inside Diameter - Millimeter:
12.7
Color:
Red
TU1065R-153
Description
TU1065R-153 POLYURETHANE TUBING ; 6.5MM ID X 10MM OD X 500' LEN RED
Part # TU1065R-153
BDI # 18612815
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
Red
Product Name:
Tubing
1/4IN DURO FLEX AIR AND MP 300PSI 500FT
Description
1/4X500 PLANT+ 300 ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32000003
BDI # 18201363
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.57
Outside Diameter - Millimeter:
14.478
Other Features:
Bend Radius 2 Inch | Synthetic High Tensile Textile Cord
Typical Use:
Industrial
Inside Diameter - Millimeter:
6.35
Color:
Red
1/4IN ADAPTA FLEX RED 200PSI
Description
1/4X500 PLANT 200 RED ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 32041301
BDI # 18201731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
High Tensile Textile Cord
Typical Use:
Mining | Construction | Agriculture | Vehicle Repair
Inside Diameter - Millimeter:
6.35
Color:
Red
1IN DURO FLEX AIR AND MP 250PSI 400FT
Description
1X400 PLANT+ 250 ; AIR AND MULTI-PURPOSE HOSE 400'/REEL
Part # 32000014
BDI # 18201586
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.47
Outside Diameter - Millimeter:
37.338
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
25.4
Color:
Red