Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
18.288
Other Features:
Used with IS166 Idler Stud
Belt Width - Millimeter:
12.7
Belt Series:
A
Features
Bearing Type:
Needle Bearing
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft
Belt Width - Millimeter:
12.7
Belt Series:
A
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
18.288
Other Features:
Used with IS166 Idler Stud
Belt Width - Millimeter:
12.7
Belt Series:
A
1AU4
Description
1AU4 V-BELT TENSIONER/IDLER PULLEY ; 1" BORE 1 GROOVE BRONZE CENTER
Part # 1AU4
BDI # 22539305
Features
Bearing Type:
Sleeve Bearing
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
38.1
Other Features:
Used with SO2 Idler Shaft | Bronze Bearing
Belt Width - Millimeter:
12.7
Belt Series:
A
VA3001
Description
VA3001 V-BELT IDLER ; 0.669" BORE 1/2" BW 1G BB 3" OD
Part # VA3001
BDI # 17008109
Features
Bearing Type:
Ball Bearing
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Width - Millimeter:
12.7
Belt Series:
A