010-10483
Description
010-10483 IDLER PULLEY ; 6-1/4" OD X 1-7/16" FACE WD STEEL
Part # 010-10483
BDI # 1424047
Features
Maximum Belt Width - Inch:
1
Maximum Belt Width - Millimeter:
25.4
Bearing Type:
Ball Bearing
Face Width - Millimeter:
36.5
Face Width - Inch:
1.438
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.25
Length Thru Bore - Millimeter:
18.288
Other Features:
0.64" Maximum Bore Size | 203KRR2 Bearing
120NB11H 1 1/2
Description
120NB11H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 120NB11H 1 1/2
BDI # 615169
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Length Thru Bore - Millimeter:
53.975
Other Features:
3.56 Inch Hub Diameter | 0.692 Inch Teeth Width
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.01
Length Thru Bore - Millimeter:
50.8
Other Features:
3.688 Inch Hub Diameter | 0.924 Inch Teeth Width
160NB9H 1 1/2
Description
160NB9H 1 1/2 IDLER SPROCKET ; NEEDLE BEARING HARDENED TEETH
Part # 160NB9H 1 1/2
BDI # 616078
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.7
Length Thru Bore - Millimeter:
57.15
Other Features:
3.63 Inch Hub Diameter | 1.156 Inch Teeth Width
F3B6280
Description
F3B6280 FLAT BELT IDER PULLEY ; NON RETURNABLE 6.28" OD 2-3/4" BORE
Part # F3B6280
BDI # 17283146
Features
Maximum Belt Width - Inch:
2.75
Maximum Belt Width - Millimeter:
69.85
Bearing Type:
Ball Bearing
Face Width - Millimeter:
73.914
Face Width - Inch:
2.91
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
6.28
Length Thru Bore - Millimeter:
12
Other Features:
Flat Face | 6203-2RS Bearing