RA115RR
Description
RA115RR INSERT BEARING ; 1-15/16" BORE NARROW IR 0.866" OR WID
Part # RA115RR
BDI # 1371316
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.663
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1104KRR
Description
1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.669" OR WID
Part # 1104KRR
BDI # 1424081
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1106KRR
Description
1106KRR INSERT BEARING ; 1-3/8" BORE IR WID 0.669" OR WID
Part # 1106KRR
BDI # 1310027
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
17
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAE25RR
Description
RAE25RR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # RAE25RR
BDI # 1371330
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
1102KRR
Description
1102KRR INSERT BEARING ; 1-1/8" BORE IR WID 0.63" OR WID
Part # 1102KRR
BDI # 1310009
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
16
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.412
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar