G1104KRR
Description
G1104KRR INSERT BEARING ; 1-1/4" BORE IR WID 0.748" OR WID
Part # G1104KRR
BDI # 1356133
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.206
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
30.175
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
55.575
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
G1100KRR
Description
G1100KRR INSERT BEARING ; 1" BORE IR WID 0.591" OR WID
Part # G1100KRR
BDI # 1356115
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
44.45
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RA014RR FS612
Description
RA014RR FS612 INSERT BEARING ; 7/8" BORE NARROW IR 0.591" OR WID
Part # RA014RR FS612
BDI # 1371273
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
561644
Mounting Method:
Eccentric Collar
INS-ER-DL-012
Description
INS-ER-DL-012 INSERT BALL BRG ; 3/4" BORE X 2.064" OD X 1.292" W
Part # 128870
BDI # 260166
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18.263
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.817
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar