INS-IP-207R
Description
INS-IP-207R INSERT BEARING ; 2-7/16" BORE NARROW IR 4.724" OD
Part # 070895
BDI # 247407
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
86.919
Outer Race Profile:
Spherical
Global Part Number GPN:
561007
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
4.724
Length Thru Bore - Millimeter:
86.919
Outer Race Profile:
Spherical
Global Part Number GPN:
561009
Mounting Method:
Tapered Adapter Sleeve
INS-IP-215R
Description
INS-IP-215R INSERT BEARING ; NON-RETURNABLE 2-15/16"B NARROW IR
Part # 070899
BDI # 247411
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32.537
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
5.118
Length Thru Bore - Millimeter:
88.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561015
Mounting Method:
Tapered Adapter Sleeve
INS-IP-315R
Description
INS-IP-315R INSERT BEARING ; NON-RETURNABLE 3-15/16"B NARROW IR
Part # 070906
BDI # 247418
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
47.625
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
7.087
Length Thru Bore - Millimeter:
119.456
Outer Race Profile:
Spherical
Global Part Number GPN:
561029
Mounting Method:
Tapered Adapter Sleeve
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
27.94
Other Features:
Single Row | Normal Duty | Snap Ring Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
60.7
Outer Race Profile:
Spherical
Mounting Method:
Tapered Adapter Sleeve