G1103KRRB
Description
G1103KRRB INSERT BEARING ; 1-3/16" BORE IR WID 2.441" OD
Part # G1103KRRB
BDI # 1425090
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561456
Mounting Method:
Eccentric Collar
G1107KPPB2
Description
G1107KPPB2 INSERT BEARING ; 1-7/16" BORE IR WID 2.835" OD
Part # G1107KPPB2
BDI # 1356143
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
51.2
Outer Race Profile:
Spherical
Global Part Number GPN:
561481
Mounting Method:
Eccentric Collar
GE45KRRB
Description
GE45KRRB INSERT BEARING ; 45MM BORE IR WID 85MM OD
Part # GE45KRRB
BDI # 1356256
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
56.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561217
Mounting Method:
Eccentric Collar
GRAE35RRB
Description
GRAE35RRB INSERT BEARING ; 35MM BORE NARROW IR 72MM OD
Part # GRAE35RRB
BDI # 1425117
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
38.9
Outer Race Profile:
Spherical
Global Part Number GPN:
561276
Mounting Method:
Eccentric Collar
G1103KRRB3
Description
G1103KRRB3 INSERT BEARING ; 1-1/4" BORE IR WID 2.441" OD
Part # G1103KRRB3
BDI # 1356128
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561459
Mounting Method:
Eccentric Collar