VG-511H-02-S34-L7T
Description
VG-511H-02-S34-L7T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511H-02-S34-L7T
BDI # 343228
Features
Thread Size:
3/4-10
Series:
511H-T
Thread Length - Inch:
6.09
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
154.686
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.69
Features
Thread Size:
3/4-10
Series:
SaniStar
Thread Length - Inch:
6.15
Articulation:
4 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
156.21
Inch - Metric:
Inch
Other Features:
Sanitary Design | Maximum Load 4500 Lbs | Built-In Vibration Pad
Product Name:
Leveler
Overall Height - Inch:
7.85
VG-511H-02-S34-L5T
Description
VG-511H-02-S34-L5T CONVEYOR LEVELER ; NON-RETURNABLE LOCALIGN SS
Part # VG-511H-02-S34-L5T
BDI # 343226
Features
Thread Size:
3/4-10
Series:
511H-T
Thread Length - Inch:
4.55
Articulation:
5 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
115.57
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.15
VG-511H-02-S34-L5
Description
VG-511H-02-S34-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-511H-02-S34-L5
BDI # 343225
Features
Thread Size:
3/4-10
Series:
511H
Thread Length - Inch:
4.55
Articulation:
15 Degree
Number of Mounting Holes:
2
Thread Length - Millimeter:
115.57
Inch - Metric:
Inch
Other Features:
Medium Duty | Maximum Load 2600 Lbs
Product Name:
Leveler
Overall Height - Inch:
6.15
VG-513-01-S34-L5
Description
VG-513-01-S34-L5 CONVEYOR LEVELER ; NON-RETURNABLE ADJ SS
Part # VG-513-01-S34-L5
BDI # 343276
Features
Thread Size:
3/4-10
Series:
513
Thread Length - Inch:
4.63
Articulation:
15 Degree
Number of Mounting Holes:
0
Thread Length - Millimeter:
117.602
Inch - Metric:
Inch
Other Features:
Heavy Duty | Socket Style | Maximum Load 4400 Lbs
Product Name:
Leveler
Overall Height - Inch:
7.03