T4-2500-7
Description
T4-2500-7 STRAIGHT V RAIL ; 25" LEN 1-1/16" WID 7/16" HGT
Part # T425007
BDI # 19122001
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
635
Other Features:
Hardened | Plain Hole | Polished and Oiled | Number of Holes 7
Length - Inch:
25
Length Type:
Cut to Length
Product Name:
Rail
T4-1FT
Description
T4-1FT SINGLE EDGE TRACK ; 1' L CS INDUCTION HARD/POLISHED
Part # T4-1
BDI # 21434375
Features
Height - Millimeter:
11.1
Height - Inch:
0.437
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
304.8
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail
Length - Inch:
12
Length Type:
Cut to Length
Product Name:
Rail
421H15URL4000
Description
421H15URL4000 BALL RAIL ; 4000MM L 15MM HIGH PRECISION GRADE
Part # 421H15URL4000
BDI # 857846
Features
Height - Millimeter:
13
Height - Inch:
0.512
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
4000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | High Grade | Bolt Up from Bottom Style
Length - Inch:
157.48
Length Type:
Random
Product Name:
Rail
521H25ARL6000
Description
521H25ARL6000 BALL PROFILE RAIL ; 6000MM L SIZE: 25MM HIGH PRECISION GRADE
Part # 521H25ARL6000
BDI # 874241
Features
Height - Millimeter:
22.7
Height - Inch:
0.894
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
6000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | High Grade | M6 Screw
Length - Inch:
236.22
Length Type:
Random
Product Name:
Rail
521P35URL3000
Description
521P35URL3000 BALL PROFILE RAIL ; 3000MM L SIZE: 35MM PRECISION GRADE
Part # 521P35URL3000
BDI # 874330
Features
Height - Millimeter:
29.5
Height - Inch:
1.161
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
Yes
Length - Millimeter:
3000
Other Features:
Cannot Put One Brand Carriage on Another Brand Rail | Hardened | Precision | Bolt Up from Bottom Style | M10 Screw
Length - Inch:
118.11
Length Type:
Random
Product Name:
Rail