SRT5224
Description
SRT5224 BALL SCREW ; POWERTRAC 0500-0200 SRT RH 2'
Part # SRT5224
BDI # 22853029
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
609.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
12.7
Product Name:
Ball Screw
SRT6540
Description
SRT6540 BALL SCREW ; POWERTRAC 0375-0125 SRT RH SS 4'
Part # SRT6540
BDI # 22853051
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1219.2
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Thru Hardened | 0.063 IN Nominal Ball Dia
Thread Lead - Millimeter:
3.175
Screw Diameter - Millimeter:
9.525
Product Name:
Ball Screw
SRT6740
Description
SRT6740 BALL SCREW ; POWERTRAC 0500-0500 SRT RH 4'
Part # SRT6740
BDI # 22853069
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1219.2
Number of Thread Starts:
2
Thread Lead - Inch:
0.5
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.5 IN Nominal Ball Dia
Thread Lead - Millimeter:
12.7
Screw Diameter - Millimeter:
12.7
Product Name:
Ball Screw
SRT5272
Description
SRT5272 BALL SCREW ; POWERTRAC 0500-0200 SRT RH 6'
Part # SRT5272
BDI # 22853033
Features
Direction of Thread:
Right Hand
Screw Length - Millimeter:
1828.8
Number of Thread Starts:
1
Thread Lead - Inch:
0.2
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.125 IN Nominal Ball Dia
Thread Lead - Millimeter:
5.08
Screw Diameter - Millimeter:
12.7
Product Name:
Ball Screw
SRT8528
Description
SRT8528 BALL SCREW ; POWERTRAC 0375-0125 SRT LH 2'
Part # SRT8528
BDI # 22853107
Features
Direction of Thread:
Left Hand
Screw Length - Millimeter:
609.6
Number of Thread Starts:
1
Thread Lead - Inch:
0.125
Inch - Metric:
Inch
Material:
Steel
Other Features:
Cannot use with Other Manufacturers Ball Screw | Case Hardened | Black Oxide Finish | 0.063 IN Nominal Ball Dia
Thread Lead - Millimeter:
3.175
Screw Diameter - Millimeter:
9.525
Product Name:
Ball Screw