35MM X 48IN RD 1045 TGP
Description
35MM X 48IN RD 1045 TGP LINEAR SHAFT ; CASE HARDENED
Part # 35MM X 48IN RD 1045 TGP
BDI # 21515201
Features
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
48
Length Type:
Random
Shaft Length - Millimeter:
1219.2
35MM RD 1045 TGP X 60IN
Description
35MM RD 1045 TGP X 60IN SHAFT
Part # 35MM RD 1045 TGP X 60IN
BDI # 21467396
Features
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
60
Length Type:
Random
Shaft Length - Millimeter:
1524
30MM X 48IN RD 1045 TGP
Description
30MM X 48IN RD 1045 TGP LINEAR SHAFT ; CASE HARDENED
Part # 30MM X 48IN RD 1045 TGP
BDI # 21515200
Features
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Thread Size:
None
Shaft Style:
Plain
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
48
Length Type:
Random
Shaft Length - Millimeter:
1219.2
3/4IN X 6-1/2IN CL L LINEAR SHAFT
Description
3/4IN X 6-1/2IN CL L LINEAR SHAFT
Part # 3/4IN X 6-1/2IN CL L LINEAR SHAFT
BDI # 22385670
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
6.5
Length Type:
Cut to Length
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
L
Inch - Metric:
Inch
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Case Hardened
Shaft Length - Inch:
18