AN 28
Description
AN 28 BRG LOCKNUT ; 12TPI 7.094" OUTSIDE DIA 0.948" THK
Part # AN 28
BDI # 1418983
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Low Carbon Steel
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.099
Outside Diameter - Millimeter:
180.315
Threads per Inch:
12
Nominal Thickness - Inch:
0.948
Nominal Thickness - Millimeter:
24.079
TAN128-2
Description
TAN128-2 BRG LOCKNUT ; NON RETURNABLE 7-3/32" OD 1.197" THK
Part # TAN128-2
BDI # 1374115
Features
Thread Size:
5.497-12
Inch - Metric:
Inch
Outside Diameter - Inch:
7.094
Outside Diameter - Millimeter:
180.188
Other Features:
Steel
Threads per Inch:
12
Nominal Thickness - Inch:
1.197
Nominal Thickness - Millimeter:
30.404