C4-LUTE-6.75
Description
C4-LUTE-6.75 TROUGHING RETRO ROLLER ; LUFF BROACH END
Part # C4-LUTE-6.75
BDI # 23147793
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Luff Broach End | No Nut
Belt Width - Millimeter:
457.2
Product Name:
Roller
B4-CITW-14SB
Description
B4-CITW-14SB TROUGHING WING ROLLER ; CI 14" BELT W 4" RLR
Part # B4-CITW-14SB
BDI # 23174151
Features
Roller Width - Inch:
4
Roller Width - Millimeter:
101.6
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C4-TE-14SB
Description
C4-TE-14SB TROUGHING IDLER ROLLER ; 14" BELT W 4" RLR
Part # C4-TE-14SB
BDI # 23140398
Features
Roller Width - Inch:
5.438
Roller Width - Millimeter:
138.125
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
355.6
Product Name:
Roller
C4-TE-18SB
Description
C4-TE-18SB TROUGHING IDLER ROLLER ; 18" BELT W 4" RLR
Part # C4-TE-18SB
BDI # 23140401
Features
Roller Width - Inch:
6.75
Roller Width - Millimeter:
171.45
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Roller Material:
Steel
Other Features:
Center and Wing Roller
Belt Width - Millimeter:
457.2
Product Name:
Roller