7C80R
Description
7C80R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1012038
BDI # 332404
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.4
Outside Diameter - Millimeter:
213.36
Other Features:
Split Taper Bushing | Web Style | Type 15
Global Part Number GPN:
15042
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
50.4
Outside Diameter - Millimeter:
1280.16
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
7
7 C 100 R
Description
7 C 100 R V-BELT SHEAVE ; 7GR C 10" PD BORED FOR R1 BUSHING
Part # 7 C 100 R
BDI # 21979302
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.4
Outside Diameter - Millimeter:
264.16
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 102 R
Description
7 C 102 R V-BELT SHEAVE ; 7GR C 10.2" PD BORED FOR R1 BUSHING
Part # 7 C 102 R
BDI # 21979304
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7
7 C 120 R
Description
7 C 120 R V-BELT SHEAVE ; 7GR C 12" PD BORED FOR R1 BUSHING
Part # 7 C 120 R
BDI # 21979310
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
7