YD24-3/4
Description
YD24-3/4 SPUR GEAR ; 3/4" BORE 2" PITCH DIA 12 DP 1" FACE
Part # 46167
BDI # 169391
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
667604
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Plain Style | Type A | With Keyway and Set Screw
Global Part Number GPN:
667502
Pressure Angle:
14.5
60BS24 1 7/16
Description
60BS24 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 24T 1-7/16" BORE
Part # 60BS24 1 7/16
BDI # 622931
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
With 2 Set Screw
Global Part Number GPN:
34595
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Finished Bore
HMK824A
Description
HMK824A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP PITCH
Part # HMK824A
BDI # 608962
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666264
Pressure Angle:
20 Degree
40BS24 5/8
Description
40BS24 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 24T 5/8" BORE
Part # 40BS24 5/8
BDI # 619719
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Global Part Number GPN:
32440
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore