80BS43 2 7/16
Description
80BS43 2 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS43 2 7/16
BDI # 624952
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.263
Other Features:
With 2 Set Screw
Global Part Number GPN:
35704
Pitch Diameter - Millimeter:
347.97
Mounting Method:
Finished Bore
40B43F X 5/8
Description
H40B43F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40B43FJ
BDI # 914709
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.85
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.132
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
173.99
Mounting Method:
Finished Bore
50B43F X 1
Description
H50B43F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B43F-1
BDI # 915154
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.563
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
217.5
Mounting Method:
Finished Bore
60B43F X 1
Description
H60B43F X 1ROLLER CHAIN SPROCKET ; W/HARDENED TEETH
Part # 60B43F-1
BDI # 915554
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.275
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.697
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
260.98
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
2.688
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Web Style | Type B | With 2 Keyways
Global Part Number GPN:
667814
Pressure Angle:
14.5