BB1683 210-CC 287.95 4-3/8 S SHFT
Description
BB1683 210-CC 287.95 4-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B16C21S28795
BDI # 296787
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.038
Nominal Center Distance - Inch:
1.97
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
33.59
BF1483 180-CC 306.08 TAPERED
Description
BF1483 180-CC 306.08 TAPERED RHB REDUCER ; 180-CC 306.08
Part # BF14C18T30608
BDI # 297076
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.89
BF1283 180-CC 295.38 TAPERED
Description
BF1283 180-CC 295.38 TAPERED RHB REDUCER ; 180-CC 295.38
Part # BF12C18T29538
BDI # 297023
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.72
BB1483CN180TC/306.08A1ASI3.625X6.69
Description
BB1483CN180TC/306.08A1ASI3.625X6.69 ; HELICAL BEVEL REDUCER
Part # B14C18S30608
BDI # 296744
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
37.084
Nominal Center Distance - Inch:
1.46
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.07
BB1283 180-CC 295.38 2-7/8 S SHFT
Description
BB1283 180-CC 295.38 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C18S29538
BDI # 296691
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
5.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.86