8018X;00108018
Description
8018X ; 00108018 WELDASPROCKET ; SPRKT NO 8018X 1" PITCH
Part # 00108018
BDI # 21495046
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
8011 3/4;08011E12
Description
8011 3/4 ; 08011E12 IDLER SPROCKET ; 3/4" BORE 11 TEETH CHAIN SIZE 80
Part # 08011E12
BDI # 21494711
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
20.65
Other Features:
0.563 Inch Teeth Width
8016X;00108016
Description
8016X ; 00108016 WELDASPROCKET ; SPRKT NO 8016X 1" PITCH
Part # 00108016
BDI # 21495044
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Finished Bore
8018X;001080185
Description
8018X ; 001080185 WELDASPROCKET ; SPRKT NO 8018X 1" PITCH
Part # 001080185
BDI # 21532159
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore
8026X;001080265
Description
8026X ; 001080265 WELDASPROCKET ; SPRKT NO 8026X 1" PITCH
Part # 001080265
BDI # 21532166
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
For X-Weld On Hub
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore