60BS48H 2-7/16
Description
60BS48H 2-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2-7/16 BORE
Part # 81018638
BDI # 20644315
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48H 2-3/16
Description
60BS48H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2-3/16 BORE
Part # 81018637
BDI # 20644313
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48H 2IN KWSS
Description
60BS48H 2IN BORE KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2 BORE
Part # 81018636
BDI # 20644311
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
40B48H
Description
40B48H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 48 TEETH PILOT BORE
Part # 81017830
BDI # 20641933
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.645
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.928
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
194.18
Mounting Method:
Rough Bore
50BS48H 1.25 BORE
Description
50BS48H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH 1-1/4 BORE
Part # 80062633
BDI # 20643099
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore