Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
19.51
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.22
Pitch Diameter - Millimeter:
495.55
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.176
Pitch Diameter - Millimeter:
396.44
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
6.125
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Without Hub | 8CGB Change Gear Bushing Bore 1-1/8 | With 2 Keyways
Global Part Number GPN:
670401
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
4.9
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Without Hub | 10CGB Change Gear Bushing Bore 1 | With 2 Keyways
Global Part Number GPN:
670481
Pressure Angle:
14.5