140DM16F-9.3-A8-STD
Description
140DM16F-9.3-A8-STD GEAR REDUCER ; NON RETURNABLE PARALLEL C-FACE INPUT
Part # 30RC01251304
BDI # 21449881
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
188.2
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.34
184SM3F-2.7-CF1-STD
Description
184SM3F-2.7-CF1-STD SPEED REDUCER ; NON RETURNABLE 184 FRAME INLINE
Part # M580217
BDI # 21449884
Features
Mounting Frame:
184
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
648.1
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
47.498
Nominal Center Distance - Inch:
1.87
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.7